Cell Culture Inserts
6 Cell culture inserts and 6 well plate, transparent, 2.6 ml, 24 mm, 4.67 cm², 1×10⁵, PET membrane, 8.0 μm, TC treated, 6/pack, 60/case
Catalog # 77508-652
Supplier: NEST SCIENTIFIC
: 723321
Jump to:
Product Details & Documents
Cell culture plates are made of high clarity, 100% virgin polystyrene.
- Sterilized by E-beam, SAL=10⁻⁶
- Vacuum plasma tissue culture treatment
- Non-pyrogenic, DNase/RNase free
- A rich selection of matching plates: 6-, 12-, 24-well
- Innovative edge design for convenient sample loading
- Low protein binding to ensure accurate results
Passed the USP VI toxicity test. Compatible with most solvents used for fixing and staining.
Spécifications
- Ø:24 mm
- Taille de pore:8.0 μm
- Well Volume:2.6 ml
- Désignation:6 Cell culture inserts and 6 well plate, transparent
- Packaging:6/pack, 60/case
- Surface Treatment:TC treated
- Density:1×10⁵
- Culture Area:4.67 cm²
- Membrane:PET membrane



