Erlenmeyer Flasks, PETG, Flat Bottom
Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 127 mm, 6 per case, 1000 ml, Sterile, 213.3 mm, 39 mm
Catalog # 77508-852
Supplier: NEST SCIENTIFIC
Fournisseur #: 784001
Jump to:
Product Details & Documents
Ideal for shaker culture applications. PETG Erlenmeyer flasks are manufactured in 100000 grade cleaning room with USP 6 grade raw materials.
- PETG Bottle and HDPE cap
- Sterilized by E-Beam
- Nonpyrogenic
- Packaged in sterile bags
Vent caps with 0.22 µm hydrophobic filters for gas exchange without contamination.
Certifications: ISO 9001 and 13485 certified.
Spécifications
- Sterility:Sterile
- Capacité:1000 ml
- Désignation:Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 127 mm, 6 per case
- Hauteur:213.3 mm
- Neck O.D.:39 mm



