Cell Culture Inserts
12 Cell culture inserts and 24 well plate, translucent, 0.6 ml, 6.5 mm, 0.33 cm², 4×10⁵, PC membrane, 5.0 μm, PC treated, 12/pack, 120/case
Catalog # 77508-708
Supplier: NEST SCIENTIFIC
: 725201
Jump to:
Product Details & Documents
Cell culture plates are made of high clarity, 100% virgin polystyrene.
- Sterilized by E-beam, SAL=10⁻⁶
- Vacuum plasma tissue culture treatment
- Non-pyrogenic, DNase/RNase free
- A rich selection of matching plates: 6-, 12-, 24-well
- Innovative edge design for convenient sample loading
- Low protein binding to ensure accurate results
Passed the USP VI toxicity test. Compatible with most solvents used for fixing and staining.
Spécifications
- Ø:6.5 mm
- Taille de pore:5.0 μm
- Well Volume:0.6 ml
- Désignation:12 Cell culture inserts and 24 well plate, translucent
- Packaging:12/pack, 120/case
- Surface Treatment:PC treated
- Density:4×10⁵
- Culture Area:0.33 cm²
- Membrane:PC membrane



