Erlenmeyer Flasks, PETG, Flat Bottom
Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 101 mm, 12 per case, 500 ml, Sterile, 175.8 mm, 39 mm
Catalog # 77508-838
Supplier: NEST SCIENTIFIC
Supplier #: 783011
Jump to:
Product Details & Documents
Ideal for shaker culture applications. PETG Erlenmeyer flasks are manufactured in 100000 grade cleaning room with USP 6 grade raw materials.
- PETG Bottle and HDPE cap
- Sterilized by E-Beam
- Nonpyrogenic
- Packaged in sterile bags
Vent caps with 0.22 µm hydrophobic filters for gas exchange without contamination.
: ISO 9001 and 13485 certified.
Spécifications
- Sterility:Sterile
- Capacité:500 ml
- Désignation:Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 101 mm, 12 per case
- Hauteur:175.8 mm
- Neck O.D.:39 mm



