Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Sample Vials, with HDPE Caps | Avantor

Sample Vials, with HDPE Caps

Sample vial, 5 ml, Oui, Pink capture cap, Sterile, 50/pack; 1000/case
Catalog # 77508-412
Supplier:   NEST SCIENTIFIC
Fournisseur #:  619201
Sample Vials, with HDPE Caps
Catalog # 77508-412
Supplier:  NEST SCIENTIFIC
Sample Vials, with HDPE Caps

Sample vial, 5 ml, Oui, Pink capture cap, Sterile, 50/pack; 1000/case

Price
$692.45
Log in pour la disponibilité
Case of 1,000 Each
Product Details & Documents

Polypropylene vials, with attached or separated HDPE Caps.

  • Self-standing: the vial placed on the lab workbench steadily even without a base
  • Sterilized by E-beam, Sterility Assurance Level: SAL 10⁻⁶
  • Safe, fast, environment-friendly, no chemical residues
  • DNAse-, RNAse-, pyrogen-,endotoxin-free
  • Disposable

Excellent sealing performance, no leakage of negative pressure 95 Kpa, ensuring safe and effective air transportation.

Temperature range: Approx.–196 to 121 °C

Certifications: Meets USP VI standard.

Spécifications
  • Avec bouchon:
    Oui
  • Cap Type:
    Pink capture cap
  • Sterility:
    Sterile
  • Capacité:
    5 ml
  • Désignation:
    Sample vial
  • Packaging:
    50/pack; 1000/case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.