Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Cryogenic 2D Matrix Vials

Cryogenic 2D Matrix Vials

0.5 ml, Round bottom, self-standing, PP, Oui, Screw cap, Sterile, 81/box, 1296/case, 9×9 racked package
Catalog # 77508-390
Supplier:   NEST SCIENTIFIC
Supplier #:  618053
Cryogenic 2D Matrix Vials
Catalog # 77508-390
Supplier:  NEST SCIENTIFIC
Cryogenic 2D Matrix Vials

0.5 ml, Round bottom, self-standing, PP, Oui, Screw cap, Sterile, 81/box, 1296/case, 9×9 racked package

Price
$813.15
Log in for availability
Case of 1,296 Each
Product Details & Documents

2D barcode cryogenic vials are designed for storage of biological specimens. Each tube is permanently marked with a unique 2D barcode, ensuring the tubes can be easily and accurately identified when being moved, shipped or even accidentally dropped.

  • Laser 2D barcode on the bottom of each tube allows scan and decode at once without removing from rack
  • 100% inspection guarantees that each code is unique and readable
  • Autoclavable
  • Clear graduations and white marking area
  • Sterilized by E-Beam
  • Non-pyrogenic, DNase/RNase and human DNA free
  • Recommend to store in gas phase of the nitrigen tank

Solid, one-piece construction ensures the barcode not fall off during the storage under low temperature.

External thread cap: Special screw cap designed without silicone ring to avoid the contamination risk.
Internal thread cap: Special screw cap designed with silicone O-ring to secure the sealing under various condition.

Refrigeration: The lowest temperature can withstand −196 °C (with screw cap). All our polypropylene pipes are suitable for low temperature storage, except for liquid nitrogen.

Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

Specifications
  • Avec bouchon:
    Oui
  • Cap Type:
    Screw cap
  • Sterility:
    Sterile
  • Capacité:
    0.5 ml
  • Matière:
    PP
  • Packaging:
    81/box, 1296/case, 9×9 racked package
  • Bottom Style:
    Round bottom, self-standing