Cell Culture Inserts
12 Cell culture inserts and 12 well plate, opaque, 1.5 ml, 12 mm, 1.12 cm², 1×10⁸, PC membrane, 0.4 μm, PC treated, 12/pack, 120/case
Catalog # 77508-668
Supplier: NEST SCIENTIFIC
Fournisseur #: 724101
Jump to:
Product Details & Documents
Cell culture plates are made of high clarity, 100% virgin polystyrene.
- Sterilized by E-beam, SAL=10⁻⁶
- Vacuum plasma tissue culture treatment
- Non-pyrogenic, DNase/RNase free
- A rich selection of matching plates: 6-, 12-, 24-well
- Innovative edge design for convenient sample loading
- Low protein binding to ensure accurate results
Passed the USP VI toxicity test. Compatible with most solvents used for fixing and staining.
Spécifications
- Ø:12 mm
- Taille de pore:0.4 μm
- Well Volume:1.5 ml
- Désignation:12 Cell culture inserts and 12 well plate, opaque
- Packaging:12/pack, 120/case
- Surface Treatment:PC treated
- Density:1×10⁸
- Culture Area:1.12 cm²
- Membrane:PC membrane
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



