Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Cryogenic Vials, External or Internal Threaded

Cryogenic Vials, External or Internal Threaded

5.0 ml, Round bottom, self-standing, PP, Oui, Screw cap, Sterile, 9×9 racked package
Catalog # 77508-308
Supplier:   NEST SCIENTIFIC
Supplier #:  609003
Cryogenic Vials, External or Internal Threaded
Catalog # 77508-308
Supplier:  NEST SCIENTIFIC
Cryogenic Vials, External or Internal Threaded

5.0 ml, Round bottom, self-standing, PP, Oui, Screw cap, Sterile, 9×9 racked package

Price
$519.88
Log in pour la disponibilité
Case of 486 Each
Product Details & Documents

Cryogenic Vials are designed for convenient and secure storage. These vials are ideal for storing valuable biological samples, ensuring their integrity and viability for long-term preservation.

  • Made of USP VI polypropylene
  • Autoclave at 121 °C/15 lbs.
  • Non-pyrogenic, DNase/RNase and human DNA free
  • Sterilized by E-beam, SAL=10⁻⁶
  • Clear graduations and white marking area
  • Stored in gas-phase liquid nitrogen

External thread cap: Special screw cap designed without silicone ring to avoid risk of contamination.
Internal thread cap: Specialscrew cap designed with silicone O-ring to secure the sealing under various conditon.

Spécifications
  • Avec bouchon:
    Oui
  • Cap Type:
    Screw cap
  • Sterility:
    Sterile
  • Capacité:
    5.0 ml
  • Matière:
    PP
  • Packaging:
    9×9 racked package
  • Bottom Style:
    Round bottom, self-standing
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.