Sample Vials, with HDPE Caps
Sample vial, 10 ml, Oui, Normal cap, Sterile, 200 tubes/bag, 200 caps/bag
Catalog # 77508-446
Supplier: NEST SCIENTIFIC
Fournisseur #: 625007
Jump to:
Product Details & Documents
Polypropylene vials, with attached or separated HDPE Caps.
- Self-standing: the vial placed on the lab workbench steadily even without a base
- Sterilized by E-beam, Sterility Assurance Level: SAL 10⁻⁶
- Safe, fast, environment-friendly, no chemical residues
- DNAse-, RNAse-, pyrogen-,endotoxin-free
- Disposable
Excellent sealing performance, no leakage of negative pressure 95 Kpa, ensuring safe and effective air transportation.
Temperature range: Approx.–196 to 121 °C
Certifications: Meets USP VI standard.
Spécifications
- Avec bouchon:Oui
- Cap Type:Normal cap
- Sterility:Sterile
- Capacité:10 ml
- Désignation:Sample vial
- Packaging:200 tubes/bag, 200 caps/bag



