Sample Vials, with HDPE Caps
Sample vial, 3 ml, Oui, Normal cap, Sterile, 200 tubes/bag, 200 caps/bag
Catalog # 77508-442
Supplier: NEST SCIENTIFIC
Supplier #: 624207
Jump to:
Product Details & Documents
Polypropylene vials, with attached or separated HDPE Caps.
- Self-standing: the vial placed on the lab workbench steadily even without a base
- Sterilized by E-beam, Sterility Assurance Level: SAL 10⁻⁶
- Safe, fast, environment-friendly, no chemical residues
- DNAse-, RNAse-, pyrogen-,endotoxin-free
- Disposable
Excellent sealing performance, no leakage of negative pressure 95 Kpa, ensuring safe and effective air transportation.
Temperature range: Approx.–196 to 121 °C
Certifications: Meets USP VI standard.
Spécifications
- Avec bouchon:Oui
- Cap Type:Normal cap
- Sterility:Sterile
- Capacité:3 ml
- Désignation:Sample vial
- Packaging:200 tubes/bag, 200 caps/bag
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



