PIG® Absorbent Packaging Bag
Absorbent packaging bag, 12×15" , 13.75 lbs., Grey, 50 bags per box
77463-558
: New Pig
: PKG021
Secure your shipment from escaping liquid by sealing your container in this packaging bag with absorbent sheet.
- Sealable plastic bag with absorbent sheet traps and soaks up liquid escaping from container
- Soft-but-heavyweight sheet adds light cushioning and scratch protection
- Built-in mat flap lets you fold mat over the top for added barrier from seal point; tab also makes it easy to find the opening
- Absorbs up to 1.41 ounces per bagged absorbent
- Absorbent-bag combination works on most free liquids, including solvents, oils and water-based liquids
- Durable multi-layer construction holds together, even when saturated
- Color:Grey
- Désignation:Absorbent packaging bag
- Packaging:50 bags per box
- W×L:12×15"
- Weight:13.75 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



