CORIO™ CP Refrigerated/Heating Circulators
CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.
- Infinitely adjustable pressure pump
- Easy to switch between internal and external circulation
- Bright LED display
- USB and RS232 ports
For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.
CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.
To adapt to your individual application there is comprehensive range of accessories.
: CE, UKCA and DIN 12876-1 Class III.
: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.
: Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.
- Modèle:CP-800F
- Plage de température:−40...+200 °C
- Désignation:Refrigerated/heating circulator
- Heating Capacity:2 kW
- Pump Flow Rate:8 - 27 L/min
- Pump Pressure:1.5 - 10.2 psi
- W×L×H:13×18.5×27.6"
- Electrical:230 V, 60 Hz
- Weight:3 lbs.
- Bath Capacity:5 - 7.5 L
- Puissance cryo:840 W (at 20 °C), 740 W (at 0 °C), 390 W (at −20 °C), 240 W (at −30 °C), 100 W (at −40 °C)
- Cat. No.:77442-082
- Refrigerant:R1270



