Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Precision Balances, PR

PR4202/E, 4200 g, Ø 180 mm (7.1"), 0.01 g
Catalog # 77434-842
Supplier:   Ohaus
 :  30430065
Precision Balances, PR
Catalog # 77434-842
Supplier:  Ohaus
Precision Balances, PR
Precision Balances, PR

PR4202/E, 4200 g, Ø 180 mm (7.1"), 0.01 g

Price
$2,591.20
Log in pour la disponibilité
Each
Product Details & Documents

Designed for routine weighing applications. The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage and internal calibration (in select models), making it ideal for routine weighing applications.

  • Easy-to-read, bright backlit display and a simple user interface
  • Incredibly easy to operate, with almost no training required
  • The small footprint saves desktop space while providing a large weighing surface
  • Durable construction and features a stainless steel pan to withstand day-to-day use in the workplace

Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation.

Spécifications
  • Modèle:
    PR4202/E
  • Plateau de pesée/taille de la plateforme:
    Ø 180 mm (7.1")
  • Readability:
    0.01 g
  • Weighing Capacity:
    4200 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.