Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Analytical Balances, PR | Avantor

Analytical Balances, PR

PR224/E, 220 g, Ø 90 mm (3.5"), 0.0001 g
Catalog # 77434-836
Supplier:   Ohaus
Fournisseur #:  30430062
Analytical Balances, PR
Catalog # 77434-836
Supplier:  Ohaus
Analytical Balances, PR
Analytical Balances, PR

PR224/E, 220 g, Ø 90 mm (3.5"), 0.0001 g

Price
$4,164.88
Log in pour la disponibilité
Each
Product Details & Documents

Designed for routine weighing applications. The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage and internal calibration (in select models), making it ideal for routine weighing applications.

  • Easy-to-read, bright backlit display and a simple user interface
  • Incredibly easy to operate, with almost no training required
  • The small footprint saves desktop space while providing a large weighing surface
  • Durable construction and features a stainless steel pan to withstand day-to-day use in the workplace

Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR analytical balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation.

Spécifications
  • Modèle:
    PR224/E
  • Plateau de pesée/taille de la plateforme:
    Ø 90 mm (3.5")
  • Readability:
    0.0001 g
  • Weighing Capacity:
    220 g