COMPASS™ CR Portable Precision Balances
CR5200, 5200 g, 132×125 mm (5.2×5"), 1 g
Catalog # 77434-830
Supplier: Ohaus
Fournisseur #: 30428207
Jump to:
Product Details & Documents
Quality portable electronic scales suitable for everyday weighing.
- Intuitive two-button design makes operation easy
- Slim, space-saving design faciliates stackable storage
- Enlarged weighing platform can adequately handle large samples and a variety of objects
The Compass CR series provides basic weighing functionality and competitive performance at an economical price. Features such as a slim, stackable design, and an enlarged weighing platform, make the CR series perfect for a variety of portable weighing applications.
Spécifications
- Modèle:CR5200
- Plateau de pesée/taille de la plateforme:132×125 mm (5.2×5")
- Readability:1 g
- Weighing Capacity:5200 g



