Axygen® LTS Compatible Pipet Tips
LTS compatible, extended length, 1000 µl, +, +, 98.58 mm, Clear, 10 racks, 96 each
Catalog # 77395-602
Supplier: Corning
Fournisseur #: LTFER-1000-R-S
Axygen® LTS Compatible Pipet Tips
Catalog # 77395-602
Supplier: Corning
Jump to:
Product Details & Documents
The new Axygen® LTS compatible pipet tips are ergonomically designed to reduce discomfort and are optimized to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimized to work with LTS pipettors enables less force to be used during pipetting.
Certifications: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Spécifications
- Volume:1000 µl
- Longueur:98.58 mm
- Tip Color:Clear
- Packed:10 racks, 96 each
- Filter:+
- Sterile:+
- Tip Style:LTS compatible, extended length
- Cat. No.:77395-602
- Environmental certification:Compared to conventional plastic racked pipet tips, reduces plastic per case by 70%.
Produced in ISO 14001 Certified facility. - Environmentally Preferable:Sustainable Packaging|Low Manufacturing Impact



