Axygen® LTS Compatible Pipet Tips
LTS compatible, 200 µl, +, 50.29 mm, Clear, 10 racks, 96 each
Catalog # 77395-574
Supplier: Corning
Fournisseur #: LT-200-R-S
Jump to:
Product Details & Documents
The new Axygen® LTS compatible pipet tips are ergonomically designed to reduce discomfort and are optimized to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimized to work with LTS pipettors enables less force to be used during pipetting.
Certifications: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Spécifications
- Volume:200 µl
- Longueur:50.29 mm
- Tip Color:Clear
- Packed:10 racks, 96 each
- Sterile:+
- Tip Style:LTS compatible



