SPROUT® Plus Mini Centrifuges
Product Details & Documents
Mini but mighty - ideal for small runs.
- Tool-free SnapSpin rotors and quick-spin options make the centrifuges fast and easy to use
- Ergonomic design
- The lid was functionally designed to fit in the palm of the hand for one handed lock and unlock allowing for quick tube extraction
- Large lid size accommodates longer and skirted tubes and tall tube lids
- The housing is made from ABS plastic and lid is polycarbonate plastic enabling the unit to be easily cleaned
- Fitted with a braking function, the unit quickly stops spinning when powered off or when lid is opened
- A weighted, rubberized base eliminates potential movement and dampens vibration and noise
With an ergonomic design and safety features, the Sprout® Plus Mini Centrifuge is easy to use and brings increased efficiency to the laboratory. It is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (1.5/2.0, 0.5, 0.2 ml) for customized use.
Certifications: UL (Canada and US), ROHS3, CE, WEEE, UKCA and C-Tick.
Delivery information: Sprout Plus mini centrifuge, 6-Place 1.5/2.0 ml tube rotor, 16-Place 0.2 ml tube rotor (single or 2×8 strip), 6 tube adapters 0.2 ml, 6 tube adapters 0.5 ml, 4 O-rings for secure lid sealing, storage case for rotors and adapters, tube rack, low voltage (100 to 240 VAC, 50/60 Hz) double insulated power adapter with four interchangeable plugs.
Spécifications
- Désignation:Sprout® Plus mini centrifuge, universal plug, blue
- Dimensions:15.3×12.8×10.9 cm
- Electrical:100 - 240 VAC, 50/60 Hz
- Maximum Speed:6000 rpm
- Maximum RCF:2000×g
- Weight:0.73 kg
- Rotor:Round rotor
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



