Ward's® Goethite
Goethite, hand specimen, 2×2" - 3×4"
Catalog # 470354-422
Supplier: Avantor
Jump to:
Product Details & Documents
Iron oxide-hydroxide mineral; reddish brown to black color; crystal habit ranges from massive to acicular.
Collected in Michigan
- Multiple sizes and pack options to fit your specific needs
- Cut by Ward's geologists to guarantee top market quality
Student specimens - Perfect for study and identification, these budget-friendly samples come sealed in a plastic bag. Storage boxes (5×5×4.5"), sold separately.
Hand specimens - Ideal for lectures, demonstrations, and display. Each comes in a labeled plastic tray with a matching labeled storage box.
Bulk pack - Includes 1 kg of assorted pieces (quantity varies). Assorted pieces are 1.25×1.25" - 2×3". Packaged in a labeled storage box for easy organization.
All specimen dimensions are considered an average size range.
Spécifications
- Désignation:Goethite, hand specimen
- Specimen Dimensions:2×2" - 3×4"



