Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Standard LA Precision Balances

Standard LA Precision Balances

LA2002E, 2200 g, 20 mg, Ø 180 mm, 10 mg, 3 s, 10 mg
Catalog # 77323-288
Supplier #:  30853155
Standard LA Precision Balances
Catalog # 77323-288
Supplier:  
Standard LA Precision Balances
Standard LA Precision Balances

LA2002E, 2200 g, 20 mg, Ø 180 mm, 10 mg, 3 s, 10 mg

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR BALANCE B-SRS 335X213.5X94.5MM 4000G Catalog #75802-870

Product 75802-870 is similar to 77323-288 but manufacturer and specifications may vary.

Product Details & Documents

METTLER TOLEDO Standard LA Precision Balances are cost efficient, accurate and designed for long lasting performance. These models offer simple weighing and have external adjustment.

  • Front level indicator
  • Overload protection
  • Metal base, ABS top housing
  • RS232 interface
  • Bluetooth option
  • Transfer weight function for easy data transfer

Increase efficiency in daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.

Specifications
  • Modèle:
    LA2002E
  • Plateau de pesée/taille de la plateforme:
    Ø 180 mm
  • Repeatabilty:
    10 mg
  • Linearity:
    20 mg
  • Stabilization Time:
    3 s
  • Readability:
    10 mg
  • Weighing Capacity:
    2200 g
  • Cat. No.:
    77323-288
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, RS232
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.