Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Standard LA Precision Balances

Standard LA Precision Balances

LA203E, 220 g, 2 mg, Ø 100 mm, 1 mg, 3 s, 1 mg
Catalog # 77323-286
Supplier #:  30853154
Standard LA Precision Balances
Catalog # 77323-286
Supplier:  
Standard LA Precision Balances
Standard LA Precision Balances

LA203E, 220 g, 2 mg, Ø 100 mm, 1 mg, 3 s, 1 mg

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR BALANCE B-SRS ANAL .001G 0.2MG 200 G Catalog #75802-864

Product 75802-864 is similar to 77323-286 but manufacturer and specifications may vary.

Product Details & Documents

METTLER TOLEDO Standard LA Precision Balances are cost efficient, accurate and designed for long lasting performance. These models offer simple weighing and have external adjustment.

  • Front level indicator
  • Overload protection
  • Metal base, ABS top housing
  • RS232 interface
  • Bluetooth option
  • Transfer weight function for easy data transfer

Increase efficiency in daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.

Specifications
  • Modèle:
    LA203E
  • Plateau de pesée/taille de la plateforme:
    Ø 100 mm
  • Repeatabilty:
    1 mg
  • Linearity:
    2 mg
  • Stabilization Time:
    3 s
  • Readability:
    1 mg
  • Weighing Capacity:
    220 g
  • Cat. No.:
    77323-286
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, RS232
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.