Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Standard LA Precision Balances

Standard LA Precision Balances

LA4002E, 4200 g, 20 mg, Ø 180 mm, 10 mg, 3 s, 10 mg
Catalog # 77323-284
Supplier #:  30823723
Standard LA Precision Balances
Catalog # 77323-284
Supplier:  
Standard LA Precision Balances
Standard LA Precision Balances

LA4002E, 4200 g, 20 mg, Ø 180 mm, 10 mg, 3 s, 10 mg

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR BALANCE B-SRS 335X213.5X94.5MM 4000G Catalog #75802-870

Product 75802-870 is similar to 77323-284 but may have a different manufacturer and/or packaging.

VWR T2 BALANCE 4.5KG X 0.01G W/CAL CERT Catalog #78597-854

Product 78597-854 is similar to 77323-284 but may have a different manufacturer and/or packaging.

VWR T2 BALANCE 4.5KG X 0.01G EXT CAL Catalog #78597-840

Product 78597-840 is similar to 77323-284 but may have a different manufacturer and/or packaging.

Product Details & Documents

METTLER TOLEDO Standard LA Precision Balances are cost efficient, accurate and designed for long lasting performance. These models offer simple weighing and have external adjustment.

  • Front level indicator
  • Overload protection
  • Metal base, ABS top housing
  • RS232 interface
  • Bluetooth option
  • Transfer weight function for easy data transfer

Increase efficiency in daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.

Specifications
  • Modèle:
    LA4002E
  • Plateau de pesée/taille de la plateforme:
    Ø 180 mm
  • Repeatabilty:
    10 mg
  • Linearity:
    20 mg
  • Stabilization Time:
    3 s
  • Readability:
    10 mg
  • Weighing Capacity:
    4200 g
  • Cat. No.:
    77323-284
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, RS232
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.