Standard LA Precision Balances
Le produit 75802-866 est similaire à 77323-282 mais le fabricant et les spécifications peuvent varier.
Product Details & Documents
METTLER TOLEDO Standard LA Precision Balances are cost efficient, accurate and designed for long lasting performance. These models offer simple weighing and have external adjustment.
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
Increase efficiency in daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.
Spécifications
- Modèle:LA403E
- Plateau de pesée/taille de la plateforme:Ø 100 mm
- Repeatabilty:1 mg
- Linearity:2 mg
- Stabilization Time:3 s
- Readability:1 mg
- Weighing Capacity:420 g
- Cat. No.:77323-282
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, RS232
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



