Analytical Balances, Advanced MR
MR104, 120 g, 0.2 mg, Ø 90 mm, 0.1 mg, 2 s, 0.1 mg
Catalog # 77323-128
Fournisseur #: 30666203
Jump to:
Discontinued
Product Details & Documents
METTLER TOLEDO Advanced MR Analytical Balances offer a highly precise weigh cell with FACT automatic internal adjustment.
- Guided leveling
- Four interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
User management within the 4.5" touchscreen increases efficiency of daily tasks with 8 built-in applications and statistical data analysis. Designed with full metal housing and overload protection, these balances will provide high quality performance for years to come. When balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
Spécifications
- Modèle:MR104
- Plateau de pesée/taille de la plateforme:Ø 90 mm
- Repeatabilty:0.1 mg
- Linearity:0.2 mg
- Stabilization Time:2 s
- Readability:0.1 mg
- Weighing Capacity:120 g
- Cat. No.:77323-128
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, USB-C, RS232, Ethernet
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



