Standard LA Precision Balances
LA203E, 220 g, 2 mg, Ø 100 mm, 1 mg, 3 s, 1 mg
Catalog # CA77323-286
Supplier: Mettler Toledo
Fournisseur #: 30853154
Jump to:
Product Details & Documents
METTLER TOLEDO Standard LA Precision Balances are cost efficient, accurate and designed for long lasting performance. These models offer simple weighing and have external adjustment.
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
Increase efficiency in daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.
Spécifications
- Modèle:LA203E
- Plateau de pesée/taille de la plateforme:Ø 100 mm
- Repeatabilty:1 mg
- Linearity:2 mg
- Stabilization Time:3 s
- Readability:1 mg
- Weighing Capacity:220 g
- Cat. No.:CA77323-286
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, RS232



