Standard LA Precision Balances
LA403E, 420 g, 2 mg, Ø 100 mm, 1 mg, 3 s, 1 mg
Catalog # CA77323-282
Supplier: Mettler Toledo
Supplier #: 30823722
Jump to:
Product Details & Documents
METTLER TOLEDO Standard LA Precision Balances are cost efficient, accurate and designed for long lasting performance. These models offer simple weighing and have external adjustment.
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
Increase efficiency in daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.
Spécifications
- Modèle:LA403E
- Plateau de pesée/taille de la plateforme:Ø 100 mm
- Repeatabilty:1 mg
- Linearity:2 mg
- Stabilization Time:3 s
- Readability:1 mg
- Weighing Capacity:420 g
- Cat. No.:CA77323-282
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, RS232
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



