Advanced MR Precision Balances
MR2002, 2.2 kg, 20 mg, 180×180 mm, 10 mg, 1 s, 10 mg
Catalog # 77323-160
: 30666227
Jump to:
Discontinued
Product Details & Documents
METTLER TOLEDO Advanced MR Precision Balances feature a precise weigh cell and FACT automatic internal adjustment for highly accurate results.
- User management
- Guided leveling
- Statistical data analysis
- 4 interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
- Full metal housing
- Overload protection
The 4.5" touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in the workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP 43 protection and full metal housing to ensure long lasting performance. When balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
Spécifications
- Modèle:MR2002
- Plateau de pesée/taille de la plateforme:180×180 mm
- Repeatabilty:10 mg
- Linearity:20 mg
- Stabilization Time:1 s
- Readability:10 mg
- Weighing Capacity:2.2 kg
- Cat. No.:77323-160
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, USB-C, RS232,
Ethernet



