Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Advanced MX Precision Balances | Avantor

Advanced MX Precision Balances

MX2002, 2.2 kg, 20 mg, 172×205 mm, 0.01 g, 1.2 s, 8 mg
Catalog # 77323-084
Fournisseur #:  30665167
Advanced MX Precision Balances
Catalog # 77323-084
Supplier:  
Advanced MX Precision Balances
Advanced MX Precision Balances

MX2002, 2.2 kg, 20 mg, 172×205 mm, 0.01 g, 1.2 s, 8 mg

Discontinued
Product Details & Documents

METTLER TOLEDO Advanced MX Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring consistently accurate results.

  • FACT automatic internal adjustment
  • Statistical data analysis
  • User management; leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • EasyDirect software
  • Full metal housing with overload protection

Exceptional user management within the 7" touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP 54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.

Spécifications
  • Modèle:
    MX2002
  • Plateau de pesée/taille de la plateforme:
    172×205 mm
  • Repeatabilty:
    8 mg
  • Linearity:
    20 mg
  • Stabilization Time:
    1.2 s
  • Readability:
    0.01 g
  • Weighing Capacity:
    2.2 kg
  • Cat. No.:
    77323-084
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, USB-C, Ethernet
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.