Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Advanced MR Precision Balances

Advanced MR Precision Balances

MR303, 320 g, 2 mg, Ø 120 mm, 1 mg, 1.5 s, 1 mg
Catalog # 77323-144
Supplier #:  30666215
Advanced MR Precision Balances
Catalog # 77323-144
Supplier:  
Advanced MR Precision Balances
Advanced MR Precision Balances

MR303, 320 g, 2 mg, Ø 120 mm, 1 mg, 1.5 s, 1 mg

Discontinued
Product Details & Documents

METTLER TOLEDO Advanced MR Precision Balances feature a precise weigh cell and FACT automatic internal adjustment for highly accurate results.

  • User management
  • Guided leveling
  • Statistical data analysis
  • 4 interfaces: USB-A, USB-C, RS232, Ethernet
  • Bluetooth option
  • Full metal housing
  • Overload protection

The 4.5" touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in the workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP 43 protection and full metal housing to ensure long lasting performance. When balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.

Spécifications
  • Modèle:
    MR303
  • Plateau de pesée/taille de la plateforme:
    Ø 120 mm
  • Repeatabilty:
    1 mg
  • Linearity:
    2 mg
  • Stabilization Time:
    1.5 s
  • Readability:
    1 mg
  • Weighing Capacity:
    320 g
  • Cat. No.:
    77323-144
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, USB-C, RS232,
    Ethernet
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.