Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Advanced MX Precision Balances | Avantor

Advanced MX Precision Balances

MX16001L, 16.2 kg, 200 mg, 352×246 mm, 0.1 g, 1.5 s, 80 mg
Catalog # 77323-116
Fournisseur #:  30665191
Advanced MX Precision Balances
Catalog # 77323-116
Supplier:  
Advanced MX Precision Balances
Advanced MX Precision Balances

MX16001L, 16.2 kg, 200 mg, 352×246 mm, 0.1 g, 1.5 s, 80 mg

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
VWR BALANCE X SERIES 35KG X 0.1G Catalog #77569-814

Le produit 77569-814 est similaire à 77323-116 mais le fabricant et les spécifications peuvent varier.

Product Details & Documents

METTLER TOLEDO Advanced MX Precision Balances feature a large weighing pan, robust design, and precise weigh cell with FACT automatic internal adjustment.

  • SmartPan
  • Statistical data analysis
  • User management; Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • EasyDirect software
  • Full metal housing with overload protection

The 7" intuitive touchscreen with user management provides automatic data logging, statistical analysis and easy access to 9 built-in weighing applications. Transfer data to a printer or computer for error-free documentation. Built with IP 54 protection and robust construction, these balances will deliver high quality performance for years to come. Enable the power-saving mode when balance is not in use to saves costs and reduces energy consumption.

Spécifications
  • Modèle:
    MX16001L
  • Plateau de pesée/taille de la plateforme:
    352×246 mm
  • Repeatabilty:
    80 mg
  • Linearity:
    200 mg
  • Stabilization Time:
    1.5 s
  • Readability:
    0.1 g
  • Weighing Capacity:
    16.2 kg
  • Cat. No.:
    77323-116
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, USB-C, Ethernet
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.