Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Advanced MX Precision Balances | Avantor

Advanced MX Precision Balances

MX12001L, 12.2 kg, 200 mg, 352×246 mm, 0.1 g, 1.5 s, 80 mg
Catalog # 77323-112
Fournisseur #:  30665188
Advanced MX Precision Balances
Catalog # 77323-112
Supplier:  
Advanced MX Precision Balances
Advanced MX Precision Balances

MX12001L, 12.2 kg, 200 mg, 352×246 mm, 0.1 g, 1.5 s, 80 mg

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
VWR BALANCE X SERIES 35KG X 0.1G Catalog #77569-814

Le produit 77569-814 est similaire à 77323-112 mais le fabricant et les spécifications peuvent varier.

Product Details & Documents

METTLER TOLEDO Advanced MX Precision Balances feature a large weighing pan, robust design, and precise weigh cell with FACT automatic internal adjustment.

  • SmartPan
  • Statistical data analysis
  • User management; Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • EasyDirect software
  • Full metal housing with overload protection

The 7" intuitive touchscreen with user management provides automatic data logging, statistical analysis and easy access to 9 built-in weighing applications. Transfer data to a printer or computer for error-free documentation. Built with IP 54 protection and robust construction, these balances will deliver high quality performance for years to come. Enable the power-saving mode when balance is not in use to saves costs and reduces energy consumption.

Spécifications
  • Modèle:
    MX12001L
  • Plateau de pesée/taille de la plateforme:
    352×246 mm
  • Repeatabilty:
    80 mg
  • Linearity:
    200 mg
  • Stabilization Time:
    1.5 s
  • Readability:
    0.1 g
  • Weighing Capacity:
    12.2 kg
  • Cat. No.:
    77323-112
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, USB-C, Ethernet
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.