Advanced MX Precision Balances
MX303, 320 g, 2 mg, 127×127 mm, 1 mg, 1.5 s, 0.9 mg
CA77323-060
: 30665149
METTLER TOLEDO Advanced MX Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring consistently accurate results.
- FACT automatic internal adjustment
- Statistical data analysis
- User management; leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
Exceptional user management within the 7" touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP 54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.
- Modèle:MX303
- Plateau de pesée/taille de la plateforme:127×127 mm
- Repeatabilty:0.9 mg
- Linearity:2 mg
- Stabilization Time:1.5 s
- Readability:1 mg
- Weighing Capacity:320 g
- Cat. No.:CA77323-060
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, USB-C, Ethernet



