Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Advanced MR Precision Balances

MR1002, 1.2 kg, 20 mg, 180×180 mm, 10 mg, 1 s, 10 mg
Catalog # CA77323-156
Supplier:   Mettler Toledo
 :  30666224
Advanced MR Precision Balances
Catalog # CA77323-156
Supplier:  Mettler Toledo
Advanced MR Precision Balances
Advanced MR Precision Balances

MR1002, 1.2 kg, 20 mg, 180×180 mm, 10 mg, 1 s, 10 mg

Price
$4,800.00
Log in pour la disponibilité
Each
 
Product Details & Documents

METTLER TOLEDO Advanced MR Precision Balances feature a precise weigh cell and FACT automatic internal adjustment for highly accurate results.

  • User management
  • Guided leveling
  • Statistical data analysis
  • 4 interfaces: USB-A, USB-C, RS232, Ethernet
  • Bluetooth option
  • Full metal housing
  • Overload protection

The 4.5" touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in the workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP 43 protection and full metal housing to ensure long lasting performance. When balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.

Spécifications
  • Modèle:
    MR1002
  • Plateau de pesée/taille de la plateforme:
    180×180 mm
  • Repeatabilty:
    10 mg
  • Linearity:
    20 mg
  • Stabilization Time:
    1 s
  • Readability:
    10 mg
  • Weighing Capacity:
    1.2 kg
  • Cat. No.:
    CA77323-156
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, USB-C, RS232,
    Ethernet
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.