Analytical Balances, Advanced MR
MR304, 320 g, 0.2 mg, Ø 90 mm, 0.1 mg, 2 s, 0.1 mg
Catalog # CA77323-136
Supplier: Mettler Toledo
Supplier #: 30666209
Jump to:
Product Details & Documents
METTLER TOLEDO Advanced MR Analytical Balances offer a highly precise weigh cell with FACT automatic internal adjustment.
- Guided leveling
- Four interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
User management within the 4.5" touchscreen increases efficiency of daily tasks with 8 built-in applications and statistical data analysis. Designed with full metal housing and overload protection, these balances will provide high quality performance for years to come. When balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
Specifications
- Modèle:MR304
- Plateau de pesée/taille de la plateforme:Ø 90 mm
- Repeatabilty:0.1 mg
- Linearity:0.2 mg
- Stabilization Time:2 s
- Readability:0.1 mg
- Weighing Capacity:320 g
- Cat. No.:CA77323-136
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, USB-C, RS232, Ethernet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



