Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Advanced MX Precision Balances

MX32001L, 32.2 kg, 250 mg, 352×246 mm, 0.1 g, 1.5 s, 80 mg
Catalog # CA77323-120
Supplier:   Mettler Toledo
 :  30665194
Advanced MX Precision Balances
Catalog # CA77323-120
Supplier:  Mettler Toledo
Advanced MX Precision Balances
Advanced MX Precision Balances

MX32001L, 32.2 kg, 250 mg, 352×246 mm, 0.1 g, 1.5 s, 80 mg

Price
$16,370.00
Log in for availability
Each
 
Product Details & Documents

METTLER TOLEDO Advanced MX Precision Balances feature a large weighing pan, robust design, and precise weigh cell with FACT automatic internal adjustment.

  • SmartPan
  • Statistical data analysis
  • User management; Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • EasyDirect software
  • Full metal housing with overload protection

The 7" intuitive touchscreen with user management provides automatic data logging, statistical analysis and easy access to 9 built-in weighing applications. Transfer data to a printer or computer for error-free documentation. Built with IP 54 protection and robust construction, these balances will deliver high quality performance for years to come. Enable the power-saving mode when balance is not in use to saves costs and reduces energy consumption.

Specifications
  • Modèle:
    MX32001L
  • Plateau de pesée/taille de la plateforme:
    352×246 mm
  • Repeatabilty:
    80 mg
  • Linearity:
    250 mg
  • Stabilization Time:
    1.5 s
  • Readability:
    0.1 g
  • Weighing Capacity:
    32.2 kg
  • Cat. No.:
    CA77323-120
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, USB-C, Ethernet
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.