Plastic Graduated Beakers
500 ml, 12/pack, 122 mm (4.8"), 92 mm (3.6"), 10 m
Catalog # 470354-074
Supplier: Wards
Fournisseur #: CH0137DF
Jump to:
Product Details & Documents
Autoclavable, microwavable, and dishwasher safe.
- Made of premium quality polypropylene plastic
- Superior chemical durability and heat tolerance
- Excellent optical clarity
- Raised 5 ml graduations and specifications
- Tapered spout for easy pouring
Polypropylene plastic beakers offer excellent chemical durability. They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization; can withstand temperatures between −20 °C to 135 °C. Beakers have raised, five ml graduation lines. Pack of 12.
Spécifications
- Ø ext.:92 mm (3.6")
- Intervalle de graduation:10 m
- Capacité:500 ml
- Désignation:12/pack
- Hauteur:122 mm (4.8")
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



