Plastic Graduated Beakers
250 ml, 6/pack, 100 mm (3.9"), 72 mm (2.8"), 10 ml
Catalog # 470354-076
Supplier: Wards
Fournisseur #: CH0137CPK6
Jump to:
Product Details & Documents
Autoclavable, microwavable, and dishwasher safe.
- Made of premium quality polypropylene plastic
- Superior chemical durability and heat tolerance
- Excellent optical clarity
- Raised 5 ml graduations and specifications
- Tapered spout for easy pouring
Polypropylene plastic beakers offer excellent chemical durability. They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization; can withstand temperatures between −20 °C to 135 °C. Beakers have raised, five ml graduation lines. Pack of 12.
Spécifications
- Ø ext.:72 mm (2.8")
- Intervalle de graduation:10 ml
- Capacité:250 ml
- Désignation:6/pack
- Hauteur:100 mm (3.9")



