Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Plastic Graduated Beakers

250 ml, 12/pack, 100 mm (3.9"), 72 mm (2.8"), 10 ml
Catalog # 470354-078
Supplier:   Wards
 :  CH0137CF
Plastic Graduated Beakers
Catalog # 470354-078
Supplier:  Wards
Plastic Graduated Beakers
Plastic Graduated Beakers

250 ml, 12/pack, 100 mm (3.9"), 72 mm (2.8"), 10 ml

Price
31,50 $
Log in pour la disponibilité
Pack of 12
Product Details & Documents

Autoclavable, microwavable, and dishwasher safe.

  • Made of premium quality polypropylene plastic
  • Superior chemical durability and heat tolerance
  • Excellent optical clarity
  • Raised 5 ml graduations and specifications
  • Tapered spout for easy pouring

Polypropylene plastic beakers offer excellent chemical durability. They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization; can withstand temperatures between −20 °C to 135 °C. Beakers have raised, five ml graduation lines. Pack of 12.

Spécifications
  • Ø ext.:
    72 mm (2.8")
  • Intervalle de graduation:
    10 ml
  • Capacité:
    250 ml
  • Désignation:
    12/pack
  • Hauteur:
    100 mm (3.9")