Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Plastic Graduated Beakers

Plastic Graduated Beakers

100 ml, 12/pack, 74 mm (2.9"), 56 mm (2.2"), 5 ml
Catalog # 470354-070
Supplier:   Wards
Supplier #:  CH0137BF
Plastic Graduated Beakers
Catalog # 470354-070
Supplier:  Wards
Plastic Graduated Beakers
Plastic Graduated Beakers

100 ml, 12/pack, 74 mm (2.9"), 56 mm (2.2"), 5 ml

Price
$31.50
Log in for availability
Pack of 12
Product Details & Documents

Autoclavable, microwavable, and dishwasher safe.

  • Made of premium quality polypropylene plastic
  • Superior chemical durability and heat tolerance
  • Excellent optical clarity
  • Raised 5 ml graduations and specifications
  • Tapered spout for easy pouring

Polypropylene plastic beakers offer excellent chemical durability. They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization; can withstand temperatures between −20 °C to 135 °C. Beakers have raised, five ml graduation lines. Pack of 12.

Specifications
  • Ø ext.:
    56 mm (2.2")
  • Intervalle de graduation:
    5 ml
  • Capacité:
    100 ml
  • Désignation:
    12/pack
  • Hauteur:
    74 mm (2.9")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.