Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Aggressive Adhesive Multi-Purpose Nylon Labels | Avantor

Aggressive Adhesive Multi-Purpose Nylon Labels

Adhesive nylon wire labels, 16 - 6 AWG, Nylon cloth, Wraptor™ A6200, 0.5", 1", 4000/roll
Catalog # 77282-272
Supplier:   Brady Worldwide
Fournisseur #:  170992
Aggressive Adhesive Multi-Purpose Nylon Labels
Catalog # 77282-272
Supplier:  Brady Worldwide
Aggressive Adhesive Multi-Purpose Nylon Labels
Aggressive Adhesive Multi-Purpose Nylon Labels

Adhesive nylon wire labels, 16 - 6 AWG, Nylon cloth, Wraptor™ A6200, 0.5", 1", 4000/roll

Price
$969.38
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Roll of 1
Product Details & Documents

Use these highly-pliable labels for tightly-curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor™ A6200 bulk label roll adapter required to utilize bulk label rolls.

  • Permanent acrylic adhesive
  • Matte finish
  • Autoclavable, cryogenic storage, halogen-free material
  • Abrasion-resistant, chemical-resistant, humidity-resistant, low temperature-resistant, UV-resistant, and weather-resistant
  • Service temperature: −40 to 194 °F
  • UL approved, CSA accepted

Labels conform to small-gauge wires and cables, and are recommended for indoor use.

Use with Wraptor™ A6200 bulk label roll adapter and Wraptor™ A6200 wrap printer applicator and Wraptor™ A6200 bulk label roll adapter (required). A ribbon is required to print this material; use part number A62-R4300.

Spécifications
  • Pour l'utilisation avec:
    Wraptor™ A6200
  • Désignation:
    Adhesive nylon wire labels, 16 - 6 AWG
  • Hauteur:
    1"
  • Matière:
    Nylon cloth
  • Packaging:
    4000/roll
  • Width:
    0.5"