High-Adhesion Self-Laminating Wire and Cable Labels
Product Details & Documents
Use high-adhesive, self-laminating labels for tough conditions like high-humidity, small diameter wires, and newer wire jacketing materials. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor™ A6200 bulk label roll adapter required to utilize bulk label rolls.
- Permanent acrylic adhesive
- Matte finish
- Self-laminating, self-extinguishing material
- Abrasion-resistant, chemical-resistant, humidity-resistant, oil-resistant, water-resistant, and weather-resistant
- Service temperature: −40 to 158 °F
Dependable, long-term adhesion to small diameter wires. Labels will stay adhered in even the most humid environments. Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC. Labels feature a white printable area and a clear overlaminating area that protects the print. Labels are self-extinguishing and resist chemicals, humidity, oil, and water.
Use with Wraptor™ A6200 bulk label roll adapter and Wraptor™ A6200 wrap printer applicator and Wraptor™ A6200 bulk label roll adapter (required). A ribbon is required to print this material; use part number A62-R4300.
Spécifications
- Pour l'utilisation avec:Wraptor™ A6200
- Désignation:B-427 self-laminating vinyl wire labels, 12 - 6 AWG
- Hauteur:1.25"
- Matière:Self-laminating Vinyl
- Packaging:4000/roll
- Width:1"



