Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Solvent and Chemical Resistant Polyester Labels | Avantor

Solvent and Chemical Resistant Polyester Labels

Polyester, White, BBP33, i3300, i5300, 1.05", 0.313", 3000/roll
Catalog # 77282-386
Supplier:   Brady Worldwide
Fournisseur #:  177002
Solvent and Chemical Resistant Polyester Labels
Catalog # 77282-386
Supplier:  Brady Worldwide
Solvent and Chemical Resistant Polyester Labels
Solvent and Chemical Resistant Polyester Labels

Polyester, White, BBP33, i3300, i5300, 1.05", 0.313", 3000/roll

Price
$500.15
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Roll of 1
Product Details & Documents

High-performance polyester (B-488) withstands numerous solvents and variable temperatures when applied to various surfaces, including stainless steel and polypropylene.

  • Permanent acrylic adhesive
  • Matte finish
  • Autoclavable, cryogenic storage material
  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant
  • UL approved

Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable. Ideal for general and barcode labeling on flat, smooth surfaces. Service temperature of −40 to 160 °C (−40 to 320°F).

Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material; use part number B30-R4300.

Spécifications
  • Pour l'utilisation avec:
    BBP33, i3300, i5300
  • Color:
    White
  • Hauteur:
    0.313"
  • Matière:
    Polyester
  • Packaging:
    3000/roll
  • Width:
    1.05"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.