Solvent and Chemical Resistant Polyester Labels
Polyester, White, BBP33, i3300, i5300, 1.05", 0.25", 3000/roll
Catalog # 77282-384
Supplier: Brady Worldwide
Fournisseur #: 177001
Jump to:
Product Details & Documents
High-performance polyester (B-488) withstands numerous solvents and variable temperatures when applied to various surfaces, including stainless steel and polypropylene.
- Permanent acrylic adhesive
- Matte finish
- Autoclavable, cryogenic storage material
- Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant
- UL approved
Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable. Ideal for general and barcode labeling on flat, smooth surfaces. Service temperature of −40 to 160 °C (−40 to 320°F).
Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material; use part number B30-R4300.
Spécifications
- Pour l'utilisation avec:BBP33, i3300, i5300
- Color:White
- Hauteur:0.25"
- Matière:Polyester
- Packaging:3000/roll
- Width:1.05"



