Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Solvent and Chemical Resistant Polyester Labels | Avantor

Solvent and Chemical Resistant Polyester Labels

Polyester, White, BBP33, i3300, i5300, 0.9", 0.75", 2000/roll
Catalog # 77282-380
Supplier:   Brady Worldwide
Fournisseur #:  176999
Solvent and Chemical Resistant Polyester Labels
Catalog # 77282-380
Supplier:  Brady Worldwide
Solvent and Chemical Resistant Polyester Labels
Solvent and Chemical Resistant Polyester Labels

Polyester, White, BBP33, i3300, i5300, 0.9", 0.75", 2000/roll

Price
$163.85
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Roll of 1
Product Details & Documents

High-performance polyester (B-488) withstands numerous solvents and variable temperatures when applied to various surfaces, including stainless steel and polypropylene.

  • Permanent acrylic adhesive
  • Matte finish
  • Autoclavable, cryogenic storage material
  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant
  • UL approved

Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable. Ideal for general and barcode labeling on flat, smooth surfaces. Service temperature of −40 to 160 °C (−40 to 320°F).

Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material; use part number B30-R4300.

Spécifications
  • Pour l'utilisation avec:
    BBP33, i3300, i5300
  • Color:
    White
  • Hauteur:
    0.75"
  • Matière:
    Polyester
  • Packaging:
    2000/roll
  • Width:
    0.9"
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.