Wraptor™ A6200 Wrap Printer Applicator with Brady Workstation software Barcode Scanner Kit
Product Details & Documents
Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit - advanced tools that make workflows more seamless and boost productivity.
- Single color printing capability
- Printer connectivity options: Ethernet; USB
- PC connected and stand-alone
- Scanner field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33.5° vertical
Get automated efficiency with the A6200 printer applicator - print, wrap and apply in less than 7 seconds. Printer uses enhanced connectivity with Wi-Fi, 3 USB ports and 32 GB of internal memory to store jobs. Create labels with text or graphics with the included label creation software.
CR950 Scanner - Get high-speed omnidirectional reading of 1D and 2D barcodes. Scanner offers glare reduction technology for reading barcodes on shiny surfaces. The CR950 provides easier scanning with a wide area image sensor.
CR1500 Scanner - Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes. Scanner is compact, lightweight and rugged to survive your toughest industrial environments. Read both high-density and wide-field barcodes with a device via dual-field optics.
CR2700 Scanner - Easily read wide and small barcodes with the ultra-fast CR2700 handled barcode scanner. Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. The CR2700 provides unequaled performance reading on curved and shiny surfaces. Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons.
: Model CR950 includes (1) printer Applicator (A6200-NAB-WIFI); (1) Brady workstation product and wire ID suite Booklet (Download Code Inside); (1) printer Ribbon 2 x 150ft (A62-R4300); (1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-417); (1) USB cable; (1) Quick start guide; (1) Power cord and AC Adapter; (1) CR950 Handheld wired barcode scanner (176522).
Model CR1500 includes (1) printer Applicator (A6200-NAB-WIFI); (1) Brady workstation product and wire ID suite Booklet (Download Code Inside); (1) printer Ribbon 2 x 150ft (A62-R4300); (1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-417); (1) USB cable; (1) Quick start guide; (1) Power cord and AC Adapter; (1) CR1500 Handheld wired barcode scanner with stand (176511).
Model CR2700 includes (1) printer Applicator (A6200-NAB-WIFI); (1) Brady workstation product and wire ID suite Booklet (Download Code Inside); (1) printer Ribbon 2 x 150ft (A62-R4300); (1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-417); (1) USB cable; (1) Quick start guide; (1) Power cord and AC Adapter; (1) CR2700 Scanner handled scanner with charging station (176516).
: CR2700 Scanner has lithium-ion battery - must ship ground.
Spécifications
- Désignation:With scanner model CR950
- Dimensions:8.8W×11.7D×8.3"H
- Connections:Cabled
- Interfaces:RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- Cat. No.:77282-214
- Modes:Wide field
- Print speed:1000 labels per day (max.)
- Model:CR950
- Print width:1" (max. label/tape width)
- Print resolution:300 dpi
- Power supply:No battery
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



