Staticide® ACL Microfiber Wipes
80% polyester/20% nylon hydroentangled microfiber blend, 600 wipes/bag, 5 bags/case, 10.2×10.2 cm (4×4")
Catalog # 77200-702
Supplier: ACL Staticide
: 8404MF
Jump to:
Product Details & Documents
The ACL Staticide microfiber wipe for critical task cleaning is made from hydro-entangled split microfiber. This material provides excellent pick-up and removal of contaminants, whether used wet or dry.
- 80% polyester/20% nylon hydro-entangled blend
- Binder-free, no chemical residue
- Ultra-low particle and fiber release
- Knife-cut edge
Offering excellent durability, strength, and liquid absorbancy, the Microfiber wipes are suitable for use in ISO Class 5 (Class 100) environments.
Spécifications
- Matière:80% polyester/20% nylon hydroentangled microfiber blend
- Packaging:600 wipes/bag, 5 bags/case
- W×L:10.2×10.2 cm (4×4")



