Staticide® ESD Knit Gloves
Staticide ESD knit gloves with gray rib, XXL, White, 25.4 cm (10"), 13 gauge
Catalog # 77200-746
Supplier: ACL Staticide
: GLK-2XL
Jump to:
Product Details & Documents
These ESD Knit gloves are ideal for inspection and assembly.
- Seamless knit construction
- Nylon conductive carbon fiber blend yarn
- Low moisture absorption
- GLK CAFE RGP: 10⁷ ohms
These micro-knit static control gloves offer superb comfort and durability. Ideal for inspection and assembly work. Ideal for inspection and assembly work when static control is required.
Ordering information: Ordered by case, six packs (36 pairs of gloves) per case.
Packaging: Each pack contains six pairs.
Spécifications
- Glove Color:White
- Taille du gant:XXL
- Désignation:Staticide ESD knit gloves with gray rib
- Longueur:25.4 cm (10")
- Épaisseur:13 gauge
- Powdered/Powder-free:Powder-free
- Cat. No.:77200-746
- Disposable / reusable:Reusable
- Ambidextrous/Hand-specific:Hand-specific
- Latex/Latex-free:Latex-free
- Material:Nylon
- Sterility:Non sterile
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



