Staticide® ESD Nitrile Gloves, 9"
Staticide® ESD 9" nitrile gloves, XXL, White, 22.86 cm (9"), 6 mil., Vacuum packed
Catalog # 77200-736
Supplier: ACL Staticide
Fournisseur #: GL9NI-2XL
Jump to:
Product Details & Documents
ESD Nitrile gloves offer latex-free protection against static discharge and chemicals.
- Powder-free / ISO 5 / Class 100 Cleanroom
- Suggested for Class II static sensitivity devices
- Offers inherent static control
- Low particulates and extractible ion levels
- CAFE RGP: 10⁹ ohms as per ANSI/ESD SP15.1 @ 50% RH for 48 hours (average)
- Surface resistance: 10¹¹ ohms
- Volume resistance: 10⁹ ohms
- 6 mil thickness
These gloves offer latex-free static protection without carbon shedding. For static control areas where cleanliness is concern, these disposable gloves are manufactured without additives, plasticizers or silicone.
Ordering information: Ordered by case, five bags of gloves per case.
Packaging: Each bag contains 100 gloves.
Documents
Spécifications
- Glove Color:White
- Taille du gant:XXL
- Désignation:Staticide® ESD 9" nitrile gloves
- Longueur:22.86 cm (9")
- Épaisseur:6 mil.
- Packaging:Vacuum packed
- Powdered/Powder-free:Powder-free
- Cat. No.:77200-736
- Cleanroom class:100/ISO 5
- Disposable / reusable:Disposable
- Ambidextrous/Hand-specific:Ambidextrous
- Latex/Latex-free:Latex-free
- Anti-static:+
- Material:Nitrile
- Sterility:Non sterile



