Staticide® ESD Knit Gloves
Staticide ESD knit gloves with white rib, S, White, 25.4 cm (10"), 13 gauge
Catalog # 77200-752
Supplier: ACL Staticide
: GLK-S
Jump to:
Product Details & Documents
These ESD Knit gloves are ideal for inspection and assembly.
- Seamless knit construction
- Nylon conductive carbon fiber blend yarn
- Low moisture absorption
- GLK CAFE RGP: 10⁷ ohms
These micro-knit static control gloves offer superb comfort and durability. Ideal for inspection and assembly work. Ideal for inspection and assembly work when static control is required.
: Ordered by case, six packs (36 pairs of gloves) per case.
: Each pack contains six pairs.
Spécifications
- Glove Color:White
- Taille du gant:S
- Désignation:Staticide ESD knit gloves with white rib
- Longueur:25.4 cm (10")
- Épaisseur:13 gauge
- Powdered/Powder-free:Powder-free
- Cat. No.:77200-752
- Disposable / reusable:Reusable
- Ambidextrous/Hand-specific:Hand-specific
- Latex/Latex-free:Latex-free
- Material:Nylon
- Sterility:Non sterile



