Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Exact Volume Sampling Systems (EVSS) | Avantor

Exact Volume Sampling Systems (EVSS)

15 ml, PP, EVSS single-use assembly, Tygon® inlet, 5.50 ml dip tube
Catalog # 76994-176
Fournisseur #:  EVSS-PVC5.5ML
Exact Volume Sampling Systems (EVSS)
Catalog # 76994-176
Exact Volume Sampling Systems (EVSS)
Exact Volume Sampling Systems (EVSS)

15 ml, PP, EVSS single-use assembly, Tygon® inlet, 5.50 ml dip tube

Price
$1,830.29
Log in pour la disponibilité
Pack of 10 Case of 50
La quantité minimale de commande est de 1
Product Details & Documents

Optimize sampling processes with low yield, high value therapies with the Exact Volume Sampling Systems (EVSS).

  • Minimize drug product loss with a dual filtered air syringe system which enables precise sample collection as well as preservation of inline product volume

  • Sample outside of a bio-safety cabinet using a closed system assembly

Select a preset sampling volume ranging from 0.5 to 10.5 ml in 0.5 ml increments, ensuring consistent and accurate sampling of ±0.25 ml every time.

The EVSS is available with a TPE (C-Flex®) or PVC (Tygon®) inlet tubing option with a male luer end connection.

The EVSS can be aseptically connected to a single-use bioreactor or other source vessel using standard tube welders. It can also be aseptically sealed and removed (wet or dry) using tubing sealers such as the Genesis SE340 or handheld battery powered version SE640.

Informations sur les accessoires: The single-use assemblies are individually double bagged, and gamma irradiated to Sterility Assurance Level (SAL) 10⁻⁶.

Documents

Spécifications
  • Capacité:
    15 ml
  • Désignation:
    EVSS single-use assembly, Tygon® inlet, 5.50 ml dip tube
  • Matière:
    PP
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.